Motion
74649211
11/16" Stud, 1-3/8" Travel, 6" OAL x 1-3/4" Overall Width x 7/8" Overall Height, Heel Clamp;Grade ASTM A521 Class CA Forged Steel, 2-1/16" Long x 11/16" Wide Slot
MI ITEM #06289926
MFR #74649211
List Price$21.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/16" Stud, 1-3/8" Travel, 6" OAL x 1-3/4" Overall Width x 7/8" Overall Height, Heel Clamp;Grade ASTM A521 Class CA Forged Steel, 2-1/16" Long x 11/16" Wide Slot
MI ITEM #06289926
MFR #74649211

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.83/each for your price

Overview

Mfr description
SID-902-G 6" PLAIN CLAMP GIBRALTAR

Specifications

  • Material
    Forged Steel
  • Overall Length
    6 in
  • Material Grade
    ASTM A521, Class CA
  • Overall Height
    7/8 in
  • Overall Width
    1-3/4 in
  • Strap Style
    Heel Clamp - Not Drilled or Tapped
  • Stud Size
    11/16 in
  • Tapered
    No
  • Travel
    1-3/8 in
  • Slot Length
    2-1/16 in
  • Slot Width
    11/16 in
  • Tapped Depth
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text