Motion
75296939
13/16" Stud, 2" Travel, 8" OAL x 2-1/8" Overall Width x 1-1/8" Overall Height, Heel Clamp;Grade ASTM A521 Class CA Forged Steel, 2-13/16" Long x 13/16" Wide Slot, Tapped
MI ITEM #06289927
MFR #75296939
Price$70.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13/16" Stud, 2" Travel, 8" OAL x 2-1/8" Overall Width x 1-1/8" Overall Height, Heel Clamp;Grade ASTM A521 Class CA Forged Steel, 2-13/16" Long x 13/16" Wide Slot, Tapped
MI ITEM #06289927
MFR #75296939

Mfr description
SID-903A-G 8" PLAIN CLAMP TAPPED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.23/each

Specifications

Dimensions

  • Overall Height
    1-1/8 in
  • Overall Length
    8 in
  • Overall Width
    2-1/8 in
  • Slot Length
    2-13/16 in
  • Slot Width
    13/16 in
  • Stud Size
    13/16 in
  • Travel
    2 in

Details

  • Material
    Forged Steel
  • Material Grade
    ASTM A521, Class CA
  • Strap Style
    Heel Clamp - Tapped
  • Tapered
    No
  • Tapped
    Yes
  • Tapped Depth
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)