Motion
75296954
15/16" Stud, 2-3/4" Travel, 10" OAL x 2-1/2" Overall Width x 1-3/8" Overall Height, Heel Clamp;Grade ASTM A521 Class CA Forged Steel, 3-11/16" Long x 15/16" Wide Slot, Tapped
MI ITEM #06289929
MFR #75296954
Price$134.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15/16" Stud, 2-3/4" Travel, 10" OAL x 2-1/2" Overall Width x 1-3/8" Overall Height, Heel Clamp;Grade ASTM A521 Class CA Forged Steel, 3-11/16" Long x 15/16" Wide Slot, Tapped
MI ITEM #06289929
MFR #75296954

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$134.83/each

Specifications

Dimensions

  • Overall Height
    1-3/8 in
  • Overall Length
    10 in
  • Overall Width
    2-1/2 in
  • Slot Length
    3-11/16 in
  • Slot Width
    15/16 in
  • Stud Size
    15/16 in
  • Travel
    2-3/4 in

Details

  • Material
    Forged Steel
  • Material Grade
    ASTM A521, Class CA
  • Strap Style
    Heel Clamp - Tapped
  • Tapered
    No
  • Tapped
    Yes
  • Tapped Depth
    7/8 in

Overview

Mfr description
SID-904A-G 10" PLAIN CLAMP TAPPED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought