Motion
75296947
15/16" Stud, 2-3/4" Travel, 10" OAL x 2-1/2" Overall Width x 1-3/8" Overall Height, Heel Clamp;Grade ASTM A521 Class CA Forged Steel, 3-11/16" Long x 15/16" Wide Slot
MI ITEM #06289930
MFR #75296947
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15/16" Stud, 2-3/4" Travel, 10" OAL x 2-1/2" Overall Width x 1-3/8" Overall Height, Heel Clamp;Grade ASTM A521 Class CA Forged Steel, 3-11/16" Long x 15/16" Wide Slot
MI ITEM #06289930
MFR #75296947

Mfr description
SID-904-G 10" PLAIN CLAMP GIBRALTAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1-3/8 in
  • Overall Length
    10 in
  • Overall Width
    2-1/2 in
  • Slot Length
    3-11/16 in
  • Slot Width
    15/16 in
  • Stud Size
    15/16 in
  • Travel
    2-3/4 in

Details

  • Material
    Forged Steel
  • Material Grade
    ASTM A521, Class CA
  • Strap Style
    Heel Clamp - Not Drilled or Tapped
  • Tapered
    No
  • Tapped Depth
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)