Motion
75296970
2" Wide x 7/8" High, Forged Steel, U Shaped Strap Clamp;11/16" Stud, 5-1/2" Travel, 6" OAL, 5-1/2" Slot Length, 11/16" Slot Width
MI ITEM #06289932
MFR #75296970
Price$26.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Wide x 7/8" High, Forged Steel, U Shaped Strap Clamp;11/16" Stud, 5-1/2" Travel, 6" OAL, 5-1/2" Slot Length, 11/16" Slot Width
MI ITEM #06289932
MFR #75296970

Mfr description
SID-921-G 6" U CLAMP GIBRALTAR STRAP
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.73/each

Specifications

Dimensions

  • Finger Diameter
    11/16 in
  • Height
    7/8 in
  • Overall Length
    6 in
  • Slot Length
    5-1/2 in
  • Slot Width
    11/16 in
  • Stud Size
    11/16 in
  • Travel
    5-1/2 in
  • Width
    2 in

Details

  • Material
    Forged Steel
  • Material Grade
    ASTM A521, Class CA
  • Strap Style
    U Clamps

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)