Motion
75296988
2-3/8" Wide x 1-1/8" High, Forged Steel, U Shaped Strap Clamp;13/16" Stud, 7-3/8" Travel, 8" OAL, 7-3/8" Slot Length, 13/16" Slot Width
Mi Item #06289933
MFR #75296988
Price$42.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/8" Wide x 1-1/8" High, Forged Steel, U Shaped Strap Clamp;13/16" Stud, 7-3/8" Travel, 8" OAL, 7-3/8" Slot Length, 13/16" Slot Width
Mi Item #06289933
MFR #75296988

Mfr description
SID-922-G 8" U CLAMP GIBRALTAR STRAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.15/each

Specifications

Dimensions

  • Finger Diameter
    13/16 in
  • Height
    1-1/8 in
  • Overall Length
    8 in
  • Slot Length
    7-3/8 in
  • Slot Width
    13/16 in
  • Stud Size
    13/16 in
  • Travel
    7-3/8 in
  • Width
    2-3/8 in

Details

  • Material
    Forged Steel
  • Material Grade
    ASTM A521, Class CA
  • Strap Style
    U Clamps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)