Motion
75296996
2-3/4" Wide x 1-1/4" High, Forged Steel, U Shaped Strap Clamp;15/16" Stud, 9" Travel, 10" OAL, 9" Slot Length, 15/16" Slot Width
Mi Item #06289934
MFR #75296996
Price$65.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/4" Wide x 1-1/4" High, Forged Steel, U Shaped Strap Clamp;15/16" Stud, 9" Travel, 10" OAL, 9" Slot Length, 15/16" Slot Width
Mi Item #06289934
MFR #75296996

Mfr description
SID-923-G 10" U CLAMP GIBRALTAR STRAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.33/each

Specifications

Dimensions

  • Finger Diameter
    15/16 in
  • Height
    1-1/4 in
  • Overall Length
    10 in
  • Slot Length
    9 in
  • Slot Width
    15/16 in
  • Stud Size
    15/16 in
  • Travel
    9 in
  • Width
    2-3/4 in

Details

  • Material
    Forged Steel
  • Material Grade
    ASTM A521, Class CA
  • Strap Style
    U Clamps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)