Motion
75297002
3-1/4" Wide x 1-3/8" High, Forged Steel, U Shaped Strap Clamp;1-1/16" Stud, 11" Travel, 12" OAL, 11" Slot Length, 1-1/16" Slot Width
Mi Item #06289935
MFR #75297002
Price$88.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/4" Wide x 1-3/8" High, Forged Steel, U Shaped Strap Clamp;1-1/16" Stud, 11" Travel, 12" OAL, 11" Slot Length, 1-1/16" Slot Width
Mi Item #06289935
MFR #75297002

Mfr description
SID-924-G 12" U CLAMP GIBRALTAR STRAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.55/each

Specifications

Dimensions

  • Finger Diameter
    1-1/16 in
  • Height
    1-3/8 in
  • Overall Length
    12 in
  • Slot Length
    11 in
  • Slot Width
    1-1/16 in
  • Stud Size
    1-1/16 in
  • Travel
    11 in
  • Width
    3-1/4 in

Details

  • Material
    Forged Steel
  • Material Grade
    ASTM A521, Class CA
  • Strap Style
    U Clamps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)