Motion
75297028
11/16" Stud, 1-15/16" Travel, Finger Clamp;6" Long x 7/8" High x 1-3/4" Wide, Grade ASTM A521 & Class CA Forged Steel, 5/8" Diam
MI ITEM #06289937
MFR #75297028
Price$26.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/16" Stud, 1-15/16" Travel, Finger Clamp;6" Long x 7/8" High x 1-3/4" Wide, Grade ASTM A521 & Class CA Forged Steel, 5/8" Diam
MI ITEM #06289937
MFR #75297028

Mfr description
SID-931-G 6" FINGER CLAMP GIBRALTAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.75/each

Specifications

Dimensions

  • Finger Diameter
    5/8 in
  • Overall Height
    7/8 in
  • Overall Length
    6 in
  • Overall Width
    1-3/4 in
  • Stud Size
    11/16 in
  • Travel
    1-15/16 in

Details

  • Material
    Forged Steel
  • Material Grade
    ASTM A521, Class CA
  • Strap Style
    Finger Clamp
  • Tapered
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)