Motion
75297044
4" OAL x 1-5/8" Overall Width x 1-7/16" Overall Height, Gooseneck Clamp;Grade ASTM A521, Class CA Forged Steel, 15/16" Slot Len x 11/16" Slot Width, 3/4" Neck Len
MI ITEM #06289939
MFR #75297044
List Price$17.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" OAL x 1-5/8" Overall Width x 1-7/16" Overall Height, Gooseneck Clamp;Grade ASTM A521, Class CA Forged Steel, 15/16" Slot Len x 11/16" Slot Width, 3/4" Neck Len
MI ITEM #06289939
MFR #75297044

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.35/each for your price

Overview

Mfr description
SID-940-G 4" GOOSE NECK CLAMP GIBRALTAR

Specifications

  • Height
    3/4 in
  • Material
    Forged Steel
  • Material Grade
    ASTM A521, Class CA
  • Overall Height
    1-7/16 in
  • Overall Width
    1-5/8 in
  • Strap Style
    Gooseneck Clamps - Not Drilled or Tapped
  • Stud Size
    11/16 in
  • Travel
    1/4 in
  • Neck Length
    3/4 in
  • Slot Length
    15/16 in
  • Slot Width
    11/16 in
  • Tapped
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text