Motion
75297051
6" OAL x 1-3/4" Overall Width x 1-9/16" Overall Height, Gooseneck Clamp;Grade ASTM A521, Class CA Forged Steel, 1-11/16" Slot Len x 11/16" Slot Width, 1-1/8" Neck Len
MI ITEM #06289940
MFR #75297051
Price$30.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" OAL x 1-3/4" Overall Width x 1-9/16" Overall Height, Gooseneck Clamp;Grade ASTM A521, Class CA Forged Steel, 1-11/16" Slot Len x 11/16" Slot Width, 1-1/8" Neck Len
MI ITEM #06289940
MFR #75297051

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.35/each

Specifications

Dimensions

  • Height
    7/8 in
  • Neck Length
    1-1/8 in
  • Overall Height
    1-9/16 in
  • Overall Width
    1-3/4 in
  • Slot Length
    1-11/16 in
  • Slot Width
    11/16 in
  • Stud Size
    11/16 in
  • Travel
    1 in

Details

  • Material
    Forged Steel
  • Material Grade
    ASTM A521, Class CA
  • Strap Style
    Gooseneck Clamps - Not Drilled or Tapped
  • Tapped
    No

Overview

Mfr description
SID-941-G 6" GOOSE NECK CLAMP GIBRALTAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought