Motion
75297069
8" OAL x 2-1/8" Overall Width x 2-1/16" Overall Height, Gooseneck Clamp;Grade ASTM A521, Class CA Forged Steel, 2-7/16" Slot Len x 13/16" Slot Width, 1-1/4" Neck Len
MI ITEM #06289941
MFR #75297069
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" OAL x 2-1/8" Overall Width x 2-1/16" Overall Height, Gooseneck Clamp;Grade ASTM A521, Class CA Forged Steel, 2-7/16" Slot Len x 13/16" Slot Width, 1-1/4" Neck Len
MI ITEM #06289941
MFR #75297069

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SID-942-G 8" GOOSE NECK CLAMP GIBRALTAR

Specifications

  • Height
    1-1/8 in
  • Material
    Forged Steel
  • Material Grade
    ASTM A521, Class CA
  • Overall Height
    2-1/16 in
  • Overall Width
    2-1/8 in
  • Strap Style
    Gooseneck Clamps - Not Drilled or Tapped
  • Stud Size
    13/16 in
  • Travel
    1-5/8 in
  • Neck Length
    1-1/4 in
  • Slot Length
    2-7/16 in
  • Slot Width
    13/16 in
  • Tapped
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text