Motion
00317198
5/16-18, 3/4" Flange Diam, 3/8" High, 9/16" Across Flats, Flange Nut;Grade 303 Stainless Steel, 3/32" Flange Height
MI ITEM #06290068
MFR #00317198
Price$14.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, 3/4" Flange Diam, 3/8" High, 9/16" Across Flats, Flange Nut;Grade 303 Stainless Steel, 3/32" Flange Height
MI ITEM #06290068
MFR #00317198

Mfr description
CN-00SS-G 5/16-18X9/16" GIBRALTAR SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.45/each

Specifications

Dimensions

  • Flange Diameter
    3/4 in
  • Flange Height
    3/32 in
  • Height
    3/8 in
  • Thread Size
    5/16-18
  • Width Across Flats
    9/16 in

Details

  • Material
    Stainless Steel
  • Material Grade
    303
  • Type
    Flange Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)