Motion
00317214
7/16-14, 1" Flange Diam, 9/16" High, 3/4" Across Flats, Flange Nut;Grade 303 Stainless Steel, 5/32" Flange Height
Mi Item #06290071
MFR #00317214
Price$18.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-14, 1" Flange Diam, 9/16" High, 3/4" Across Flats, Flange Nut;Grade 303 Stainless Steel, 5/32" Flange Height
Mi Item #06290071
MFR #00317214

Mfr description
CN-15SS-G 7/16-14X3/4" GIBRALTAR SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.43/each

Specifications

Dimensions

  • Flange Diameter
    1 in
  • Flange Height
    5/32 in
  • Height
    9/16 in
  • Thread Size
    7/16-14
  • Width Across Flats
    3/4 in

Details

  • Material
    Stainless Steel
  • Material Grade
    303
  • Type
    Flange Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)