Motion
00317230
5/8-11, 1-3/8" Flange Diam, 13/16" High, 1-1/16" Across Flats, Flange Nut;Grade 303 Stainless Steel, 3/16" Flange Height
MI ITEM #06290073
MFR #00317230
Price$24.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11, 1-3/8" Flange Diam, 13/16" High, 1-1/16" Across Flats, Flange Nut;Grade 303 Stainless Steel, 3/16" Flange Height
MI ITEM #06290073
MFR #00317230

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.15/each

Specifications

Dimensions

  • Flange Diameter
    1-3/8 in
  • Flange Height
    3/16 in
  • Height
    13/16 in
  • Thread Size
    5/8-11
  • Width Across Flats
    1-1/16 in

Details

  • Material
    Stainless Steel
  • Material Grade
    303
  • Type
    Flange Nut

Overview

Mfr description
CN-30SS-G 5/8-11X1-1/16" GIBRALTAR SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought