Motion
00317248
3/4-10, 1-5/8" Flange Diam, 1" High, 1-1/4" Across Flats, Flange Nut;Grade 303 Stainless Steel, 1/4" Flange Height
Mi Item #06290074
MFR #00317248
Price$34.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10, 1-5/8" Flange Diam, 1" High, 1-1/4" Across Flats, Flange Nut;Grade 303 Stainless Steel, 1/4" Flange Height
Mi Item #06290074
MFR #00317248

Mfr description
CN-40SS-G 3/4-10X1-1/4" GIBRALTAR SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.45/each

Specifications

Dimensions

  • Flange Diameter
    1-5/8 in
  • Flange Height
    1/4 in
  • Height
    1 in
  • Thread Size
    3/4-10
  • Width Across Flats
    1-1/4 in

Details

  • Material
    Stainless Steel
  • Material Grade
    303
  • Type
    Flange Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)