Motion
00317255
7/8-9, 1-3/4" Flange Diam, 1-1/8" High, 1-7/16" Across Flats, Flange Nut;Grade 303 Stainless Steel, 1/4" Flange Height
MI ITEM #06290075
MFR #00317255
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9, 1-3/4" Flange Diam, 1-1/8" High, 1-7/16" Across Flats, Flange Nut;Grade 303 Stainless Steel, 1/4" Flange Height
MI ITEM #06290075
MFR #00317255

Mfr description
CN-50SS-G 7/8-9X1-7/16" GIBRALTAR SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Diameter
    1-3/4 in
  • Flange Height
    1/4 in
  • Height
    1-1/8 in
  • Thread Size
    7/8-9
  • Width Across Flats
    1-7/16 in

Details

  • Material
    Stainless Steel
  • Material Grade
    303
  • Type
    Flange Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)