Motion
00317263
1-8, 2" Flange Diam, 1-1/4" High, 1-5/8" Across Flats, Flange Nut;Grade 303 Stainless Steel, 1/4" Flange Height
MI ITEM #06290076
MFR #00317263
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8, 2" Flange Diam, 1-1/4" High, 1-5/8" Across Flats, Flange Nut;Grade 303 Stainless Steel, 1/4" Flange Height
MI ITEM #06290076
MFR #00317263

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CN-60SS-G 1-8X1-5/8" GIBRALTAR SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Flange Diameter
    2 in
  • Flange Height
    1/4 in
  • Height
    1-1/4 in
  • Material
    Stainless Steel
  • Material Grade
    303
  • Thread Size
    1-8
  • Type
    Flange Nut
  • Width Across Flats
    1-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text