Motion
00316281
1/4-20, Black Oxide Finish, Steel Swivel Hex Nut;3/8" Pad, 5/16" Wide x 13/32" High x 3/16" Deep
Mi Item #06290077
MFR #00316281
Price$14.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, Black Oxide Finish, Steel Swivel Hex Nut;3/8" Pad, 5/16" Wide x 13/32" High x 3/16" Deep
Mi Item #06290077
MFR #00316281

Mfr description
SN-2-G 1/4X20" GIBRALTAR SWIVEL NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.48/each

Specifications

Dimensions

  • Overall Height
    13/32 in
  • Pad Diameter
    3/8 in
  • Thread Depth
    3/16 in
  • Thread Size
    1/4-20 in
  • Width Across Flats
    5/16 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)