Motion
00316299
3/8-16, Black Oxide Finish, Steel Swivel Hex Nut;1/2" Pad, 7/16" Wide x 17/32" High x 17/64" Deep
MI ITEM #06290078
MFR #00316299
List Price$15.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, Black Oxide Finish, Steel Swivel Hex Nut;1/2" Pad, 7/16" Wide x 17/32" High x 17/64" Deep
MI ITEM #06290078
MFR #00316299

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.00/each for your price

Overview

Mfr description
SN-4-G 3/8X16" GIBRALTAR SWIVEL NUT

Specifications

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Overall Height
    17/32 in
  • Pad Diameter
    1/2 in
  • Thread Depth
    17/64 in
  • Thread Size
    3/8-16 in
  • Thread Standard
    UNC
  • Width Across Flats
    7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text