1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
00316265
3/4-10, Black Oxide Finish, Steel Swivel Hex Nut;1" Pad, 7/8" Wide x 1" High x 1/2" Deep
MI ITEM #
06290081
MFR #
00316265
Price
$24.08
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 00316265
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
00316265
3/4-10, Black Oxide Finish, Steel Swivel Hex Nut;1" Pad, 7/8" Wide x 1" High x 1/2" Deep
MI ITEM #
06290081
MFR #
00316265
Mfr description
SN-8-G 3/4X10" GIBRALTAR SWIVEL NUT
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$24
.08
/each
Add to Cart
Specifications
Dimensions
Overall Height
1 in
Pad Diameter
1 in
Thread Depth
1/2 in
Thread Size
3/4-10 in
Width Across Flats
7/8 in
Details
Finish Coating
Black Oxide
Material
Steel
Thread Standard
UNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items