1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
00315556
3/8-16, 2" Thread Length, 3/8" Hole Diam, Stainless Steel, Swing Bolt;Grade 303, 1/2" Head Thickness, 3-1/2" Hole Center to End
MI ITEM #
06290086
MFR #
00315556
Price
$51.33
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 00315556
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
00315556
3/8-16, 2" Thread Length, 3/8" Hole Diam, Stainless Steel, Swing Bolt;Grade 303, 1/2" Head Thickness, 3-1/2" Hole Center to End
MI ITEM #
06290086
MFR #
00315556
Mfr description
SWB-10SS-G 3/8-16X2" GIBRALTAR SS SWING
Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
Swing bolts have thick heads, short shanks and threads that do not extend up to the head. Their large, wide heads give them more clearance to pivot in linking applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$51
.33
/each
Add to Cart
Specifications
Dimensions
Head Thickness
1/2 in
Head Width
3/4 in
Hole Diameter
3/8 in
Thread Length
2 in
Thread Size
3/8-16 in
Details
Hole Center to End
3-1/2 in
Material
Stainless Steel
Material Grade
303
Thread Standard
UNC
Type
Swing Bolt
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items