Motion
00315549
3/8-16, 1-3/8" Thread Length, 3/8" Hole Diam, Stainless Steel, Swing Bolt;Grade 303, 1/2" Head Thickness, 2-1/2" Hole Center to End
Mi Item #06290087
MFR #00315549
Price$43.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, 1-3/8" Thread Length, 3/8" Hole Diam, Stainless Steel, Swing Bolt;Grade 303, 1/2" Head Thickness, 2-1/2" Hole Center to End
Mi Item #06290087
MFR #00315549

Mfr description
SWB-1SS-G 3/8-16X1-3/8" GIBRALTAR SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
  • Swing bolts have thick heads, short shanks and threads that do not extend up to the head. Their large, wide heads give them more clearance to pivot in linking applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.85/each

Specifications

Dimensions

  • Head Thickness
    1/2 in
  • Head Width
    3/4 in
  • Hole Diameter
    3/8 in
  • Thread Length
    1-3/8 in
  • Thread Size
    3/8-16 in

Details

  • Hole Center to End
    2-1/2 in
  • Material
    Stainless Steel
  • Material Grade
    303
  • Thread Standard
    UNC
  • Type
    Swing Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)