Motion
00315572
1/2-13, 2-1/2" Thread Length, 1/2" Hole Diam, Stainless Steel, Swing Bolt;Grade 303, 5/8" Head Thickness, 4-1/8" Hole Center to End
MI ITEM #06290088
MFR #00315572
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, 2-1/2" Thread Length, 1/2" Hole Diam, Stainless Steel, Swing Bolt;Grade 303, 5/8" Head Thickness, 4-1/8" Hole Center to End
MI ITEM #06290088
MFR #00315572

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SWB-20SS-G 1/2-13X2-1/2" GIBRALTAR SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
  • Swing bolts have thick heads, short shanks and threads that do not extend up to the head. Their large, wide heads give them more clearance to pivot in linking applications.

Specifications

  • Head Thickness
    5/8 in
  • Head Width
    1 in
  • Hole Center to End
    4-1/8 in
  • Hole Diameter
    1/2 in
  • Material
    Stainless Steel
  • Material Grade
    303
  • Thread Length
    2-1/2 in
  • Thread Size
    1/2-13 in
  • Thread Standard
    UNC
  • Type
    Swing Bolt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought