Motion
00319129
1/2-13 Blind Tapped T Slot Nut - 9/16" Slot Width, 7/8 x 11/32" Base Width x Height, 1-1/4 x 3/4" OAL x Height
Mi Item #06290093
MFR #00319129
Price$19.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 Blind Tapped T Slot Nut - 9/16" Slot Width, 7/8 x 11/32" Base Width x Height, 1-1/4 x 3/4" OAL x Height
Mi Item #06290093
MFR #00319129

Mfr description
TN-20SS-G 1/2-13X.555X7/8" GIBRALTAR SS
  • Blind tapped nuts, also called partially threaded nuts, have the last thread incomplete, which prevents the fastener from turning through the bottom of the nut
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.55/each

Specifications

Dimensions

  • Base Height
    11/32 in
  • Base Width
    7/8 in
  • Overall Height
    3/4 in
  • Overall Length
    1-1/4 in
  • Slot Width
    9/16 in
  • Thread Size
    1/2-13

Details

  • Finish Coating
    Black Oxide
  • Material
    Stainless Steel
  • Material Grade
    304
  • Tap Type
    Blind Tapped
  • Thread Direction
    Right Hand
  • Type
    T-Slot Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)