Motion
84374743
1/4-20 Blind Tapped T Slot Nut - 5/16" Slot Width, 1/2 x 11/64" Base Width x Height, 9/16 x 1/4" OAL x Height
MI ITEM #06290098
MFR #84374743
Price$19.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 Blind Tapped T Slot Nut - 5/16" Slot Width, 1/2 x 11/64" Base Width x Height, 9/16 x 1/4" OAL x Height
MI ITEM #06290098
MFR #84374743

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.70/each

Specifications

Dimensions

  • Base Height
    11/64 in
  • Base Width
    1/2 in
  • Overall Height
    1/4 in
  • Overall Length
    9/16 in
  • Slot Width
    5/16 in
  • Thread Size
    1/4-20

Details

  • Finish Coating
    Black Oxide
  • Material
    Stainless Steel
  • Material Grade
    304
  • Tap Type
    Blind Tapped
  • Thread Direction
    Right Hand
  • Type
    T-Slot Nut

Overview

Mfr description
TN-6SS-G 1/4-20 SS GIBRALTAR T-SLOT NUT
  • Blind tapped nuts, also called partially threaded nuts, have the last thread incomplete, which prevents the fastener from turning through the bottom of the nut
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • T-slot nuts are T-shaped and designed to fit along a T-slot track on a workbench or machine table
  • They are used to hold workpieces in place.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought