Motion
73261661
3/4" OAL, 5/16-18, Stainless Steel, Headless Plain Flat Face Ball End Clamping Screw; 0.147" Ball Diam
MI ITEM #06290104
MFR #73261661
List Price$27.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" OAL, 5/16-18, Stainless Steel, Headless Plain Flat Face Ball End Clamping Screw; 0.147" Ball Diam
MI ITEM #06290104
MFR #73261661

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.55/each for your price

Overview

Mfr description
9512SS-G 5/16-18X3/4" FLAT TIP SS BALL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Ball Diameter
    0.1470 in
  • Ball Material
    Stainless Steel
  • Hex Opening Size
    5/32 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Overall Length
    3/4 in
  • Style
    Plain Flat Face
  • Thread Size
    5/16-18 in
  • Thread Standard
    UNC
  • Type
    Headless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text