Motion
73261679
1" OAL, 5/16-18, Stainless Steel, Headless Plain Flat Face Ball End Clamping Screw; 0.147" Ball Diam
Mi Item #06290106
MFR #73261679
Price$27.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" OAL, 5/16-18, Stainless Steel, Headless Plain Flat Face Ball End Clamping Screw; 0.147" Ball Diam
Mi Item #06290106
MFR #73261679

Mfr description
9513SS-G 5/16-18X1" FLAT TIP SS BALL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.73/each

Specifications

Dimensions

  • Ball Diameter
    0.1470 in
  • Hex Opening Size
    5/32 in
  • Overall Length
    1 in
  • Thread Size
    5/16-18 in

Details

  • Ball Material
    Stainless Steel
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Style
    Plain Flat Face
  • Thread Standard
    UNC
  • Type
    Headless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)