Motion
73261687
3/4" OAL, 3/8-16, Stainless Steel, Headless Plain Flat Face Ball End Clamping Screw; 0.192" Ball Diam
Mi Item #06290108
MFR #73261687
Price$31.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" OAL, 3/8-16, Stainless Steel, Headless Plain Flat Face Ball End Clamping Screw; 0.192" Ball Diam
Mi Item #06290108
MFR #73261687

Mfr description
9514SS-G 3/8-16X 3/4" FLAT TIP SS BALL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.38/each

Specifications

Dimensions

  • Ball Diameter
    0.1920 in
  • Hex Opening Size
    0.1960 in
  • Overall Length
    3/4 in
  • Thread Size
    3/8-16 in

Details

  • Ball Material
    Stainless Steel
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Style
    Plain Flat Face
  • Thread Standard
    UNC
  • Type
    Headless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)