Motion
73261505
1" OAL, 1/2-13, Steel, Headless Plain Flat Face Ball End Clamping Screw; 0.29" Ball Diam
Mi Item #06290111
MFR #73261505
Price$23.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" OAL, 1/2-13, Steel, Headless Plain Flat Face Ball End Clamping Screw; 0.29" Ball Diam
Mi Item #06290111
MFR #73261505

Mfr description
9516-G 1/2-13X1" FLAT TIP STL BALL SET
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.63/each

Specifications

Dimensions

  • Ball Diameter
    0.2900 in
  • Hex Opening Size
    1/4 in
  • Overall Length
    1 in
  • Thread Size
    1/2-13 in

Details

  • Ball Material
    Stainless Steel
  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Style
    Plain Flat Face
  • Thread Standard
    UNC
  • Type
    Headless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)