Motion
73261547
1/2" OAL, 1/4-20, Steel, Headless Rolling Ball End Clamping Screw; 0.157" Ball Diam
MI ITEM #06290119
MFR #73261547
Price$12.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" OAL, 1/4-20, Steel, Headless Rolling Ball End Clamping Screw; 0.157" Ball Diam
MI ITEM #06290119
MFR #73261547

Mfr description
9530-G 1/4-20X 1/2"ROUND TIP STL BALL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.38/each

Specifications

Dimensions

  • Ball Diameter
    0.1570 in
  • Hex Opening Size
    1/8 in
  • Overall Length
    1/2 in
  • Thread Size
    1/4-20 in

Details

  • Ball Material
    Stainless Steel
  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Style
    Rolling Ball
  • Thread Standard
    UNC
  • Type
    Headless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)