Motion
73261745
1/2" OAL, 1/4-20, Stainless Steel, Headless Rolling Ball End Clamping Screw; 0.157" Ball Diam
MI ITEM #06290120
MFR #73261745
List Price$13.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" OAL, 1/4-20, Stainless Steel, Headless Rolling Ball End Clamping Screw; 0.157" Ball Diam
MI ITEM #06290120
MFR #73261745

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.03/each for your price

Overview

Mfr description
9530SS-G 1/4-20X 1/2"ROUND TIP SS BALL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Ball Diameter
    0.1570 in
  • Ball Material
    Stainless Steel
  • Style
    Rolling Ball
  • Hex Opening Size
    1/8 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Overall Length
    1/2 in
  • Thread Size
    1/4-20 in
  • Thread Standard
    UNC
  • Type
    Headless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text