Specifications
Dimensions
- Ball Diameter0.1570 in
- Hex Opening Size1/8 in
- Overall Length3/4 in
- Thread Size1/4-20 in
Details
- Ball MaterialStainless Steel
- MaterialStainless Steel
- Material Grade18-8
- StyleRolling Ball
- Thread StandardUNC
- TypeHeadless