Motion
73261562
3/4" OAL, 5/16-18, Steel, Headless Rolling Ball End Clamping Screw; 0.216" Ball Diam
MI ITEM #06290123
MFR #73261562
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" OAL, 5/16-18, Steel, Headless Rolling Ball End Clamping Screw; 0.216" Ball Diam
MI ITEM #06290123
MFR #73261562

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9532-G 5/16-18X3/4"ROUND TIP STL BALL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Ball Diameter
    0.2160 in
  • Ball Material
    Stainless Steel
  • Finish Coating
    Black Oxide
  • Hex Opening Size
    5/32 in
  • Material
    Steel
  • Overall Length
    3/4 in
  • Style
    Rolling Ball
  • Thread Size
    5/16-18 in
  • Thread Standard
    UNC
  • Type
    Headless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text