Motion
73261760
3/4" OAL, 5/16-18, Stainless Steel, Headless Rolling Ball End Clamping Screw; 0.216" Ball Diam
Mi Item #06290124
MFR #73261760
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" OAL, 5/16-18, Stainless Steel, Headless Rolling Ball End Clamping Screw; 0.216" Ball Diam
Mi Item #06290124
MFR #73261760

Mfr description
9532SS-G 5/16-18X 3/4"ROUND TIP SS BALL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.2160 in
  • Hex Opening Size
    5/32 in
  • Overall Length
    3/4 in
  • Thread Size
    5/16-18 in

Details

  • Ball Material
    Stainless Steel
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Style
    Rolling Ball
  • Thread Standard
    UNC
  • Type
    Headless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)