Motion
73261778
1" OAL, 5/16-18, Stainless Steel, Headless Rolling Ball End Clamping Screw; 0.216" Ball Diam
MI ITEM #06290126
MFR #73261778
Price$15.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" OAL, 5/16-18, Stainless Steel, Headless Rolling Ball End Clamping Screw; 0.216" Ball Diam
MI ITEM #06290126
MFR #73261778

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.05/each

Specifications

Dimensions

  • Ball Diameter
    0.2160 in
  • Hex Opening Size
    5/32 in
  • Overall Length
    1 in
  • Thread Size
    5/16-18 in

Details

  • Ball Material
    Stainless Steel
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Style
    Rolling Ball
  • Thread Standard
    UNC
  • Type
    Headless

Overview

Mfr description
9533SS-G 5/16-18X 1"ROUND TIP SS BALL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought