Motion
73261588
3/4" OAL, 3/8-16, Steel, Headless Rolling Ball End Clamping Screw; 0.275" Ball Diam
Mi Item #06290127
MFR #73261588
Price$16.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" OAL, 3/8-16, Steel, Headless Rolling Ball End Clamping Screw; 0.275" Ball Diam
Mi Item #06290127
MFR #73261588

Mfr description
9534-G 3/8-16X 3/4"ROUND BALL STL BALL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.13/each

Specifications

Dimensions

  • Ball Diameter
    0.2750 in
  • Hex Opening Size
    0.1960 in
  • Overall Length
    3/4 in
  • Thread Size
    3/8-16 in

Details

  • Ball Material
    Stainless Steel
  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Style
    Rolling Ball
  • Thread Standard
    UNC
  • Type
    Headless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)