Motion
73261786
3/4" OAL, 3/8-16, Stainless Steel, Headless Rolling Ball End Clamping Screw; 0.275" Ball Diam
MI ITEM #06290128
MFR #73261786
List Price$16.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" OAL, 3/8-16, Stainless Steel, Headless Rolling Ball End Clamping Screw; 0.275" Ball Diam
MI ITEM #06290128
MFR #73261786

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.43/each for your price

Overview

Mfr description
9534SS-G 3/8-16X 3/4"ROUND TIP SS BALL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Ball Diameter
    0.2750 in
  • Ball Material
    Stainless Steel
  • Hex Opening Size
    0.1960 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Overall Length
    3/4 in
  • Style
    Rolling Ball
  • Thread Size
    3/8-16 in
  • Thread Standard
    UNC
  • Type
    Headless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text