Motion
73261596
1" OAL, 3/8-16, Steel, Headless Rolling Ball End Clamping Screw; 0.275" Ball Diam
MI ITEM #06290129
MFR #73261596
List Price$11.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" OAL, 3/8-16, Steel, Headless Rolling Ball End Clamping Screw; 0.275" Ball Diam
MI ITEM #06290129
MFR #73261596

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.68/each for your price

Overview

Mfr description
9535-G 3/8-16X1" ROUND BALL STL BALL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Ball Diameter
    0.2750 in
  • Ball Material
    Stainless Steel
  • Style
    Rolling Ball
  • Finish Coating
    Black Oxide
  • Hex Opening Size
    0.1960 in
  • Material
    Steel
  • Overall Length
    1 in
  • Thread Size
    3/8-16 in
  • Thread Standard
    UNC
  • Type
    Headless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text