Motion
73261612
1-1/2" OAL, 1/2-13, Steel, Headless Rolling Ball End Clamping Screw; 0.334" Ball Diam
MI ITEM #06290133
MFR #73261612
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" OAL, 1/2-13, Steel, Headless Rolling Ball End Clamping Screw; 0.334" Ball Diam
MI ITEM #06290133
MFR #73261612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9537-G 1/2-13X1-1/2"ROUNDBALL STL BALL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Ball Diameter
    0.3340 in
  • Ball Material
    Stainless Steel
  • Style
    Rolling Ball
  • Finish Coating
    Black Oxide
  • Hex Opening Size
    1/4 in
  • Material
    Steel
  • Overall Length
    1-1/2 in
  • Thread Size
    1/2-13 in
  • Thread Standard
    UNC
  • Type
    Headless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text