Motion
73261836
1-1/2" OAL, 5/8-11, Stainless Steel, Headless Rolling Ball End Clamping Screw; 0.472" Ball Diam
Mi Item #06290138
MFR #73261836
Price$36.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" OAL, 5/8-11, Stainless Steel, Headless Rolling Ball End Clamping Screw; 0.472" Ball Diam
Mi Item #06290138
MFR #73261836

Mfr description
9539SS-G 5/8-11X1-1/2"ROUND TIP SS BALL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.48/each

Specifications

Dimensions

  • Ball Diameter
    0.4720 in
  • Hex Opening Size
    0.3150 in
  • Overall Length
    1-1/2 in
  • Thread Size
    5/8-11 in

Details

  • Ball Material
    Stainless Steel
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Style
    Rolling Ball
  • Thread Standard
    UNC
  • Type
    Headless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)