Motion
73261885
1-9/16" OAL, 5/16-18, Stainless Steel, Headed Plain Flat Face Ball End Clamping Screw; 0.147" Ball Diam
MI ITEM #06290146
MFR #73261885
List Price$30.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-9/16" OAL, 5/16-18, Stainless Steel, Headed Plain Flat Face Ball End Clamping Screw; 0.147" Ball Diam
MI ITEM #06290146
MFR #73261885

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.18/each for your price

Overview

Mfr description
9813SS-G 5/16-18X1-1/4"FLT BALL SS BALL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Ball Diameter
    0.1470 in
  • Ball Material
    Stainless Steel
  • Hex Opening Size
    1/4 in
  • Length Under Head
    1-1/4 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Overall Length
    1-9/16 in
  • Style
    Plain Flat Face
  • Thread Size
    5/16-18 in
  • Thread Standard
    UNC
  • Type
    Headed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text