Motion
74698432
1-7/8" OAL, 3/8-16, Steel, Headed Plain Flat Face Ball End Clamping Screw; 0.192" Ball Diam
MI ITEM #06290149
MFR #74698432
List Price$27.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/8" OAL, 3/8-16, Steel, Headed Plain Flat Face Ball End Clamping Screw; 0.192" Ball Diam
MI ITEM #06290149
MFR #74698432

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.15/each for your price

Overview

Mfr description
9815-G 3/8-16X 1-1/2"FLAT TIP BALL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Ball Diameter
    0.1920 in
  • Ball Material
    Stainless Steel
  • Style
    Plain Flat Face
  • Finish Coating
    Black Oxide
  • Hex Opening Size
    5/16 in
  • Length Under Head
    1-1/2 in
  • Material
    Steel
  • Overall Length
    1-7/8 in
  • Thread Size
    3/8-16 in
  • Thread Standard
    UNC
  • Type
    Headed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text