Motion
74698440
1-1/2" OAL, 1/2-13, Steel, Headed Plain Flat Face Ball End Clamping Screw; 0.29" Ball Diam
Mi Item #06290151
MFR #74698440
Price$34.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" OAL, 1/2-13, Steel, Headed Plain Flat Face Ball End Clamping Screw; 0.29" Ball Diam
Mi Item #06290151
MFR #74698440

Mfr description
9816-G 1/2-13X 1" FLAT TIP BALL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.28/each

Specifications

Dimensions

  • Ball Diameter
    0.2900 in
  • Hex Opening Size
    3/8 in
  • Length Under Head
    1 in
  • Overall Length
    1-1/2 in
  • Thread Size
    1/2-13 in

Details

  • Ball Material
    Stainless Steel
  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Style
    Plain Flat Face
  • Thread Standard
    UNC
  • Type
    Headed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)