Motion
74698457
2" OAL, 1/2-13, Steel, Headed Plain Flat Face Ball End Clamping Screw; 0.29" Ball Diam
MI ITEM #06290153
MFR #74698457
Price$35.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" OAL, 1/2-13, Steel, Headed Plain Flat Face Ball End Clamping Screw; 0.29" Ball Diam
MI ITEM #06290153
MFR #74698457

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$35.08/each

Specifications

Dimensions

  • Ball Diameter
    0.2900 in
  • Hex Opening Size
    3/8 in
  • Length Under Head
    1-1/2 in
  • Overall Length
    2 in
  • Thread Size
    1/2-13 in

Details

  • Ball Material
    Stainless Steel
  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Style
    Plain Flat Face
  • Thread Standard
    UNC
  • Type
    Headed

Overview

Mfr description
9817-G 1/2-13X 1-1/2"FLAT TIP BALL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought