Motion
73261927
2" OAL, 1/2-13, Stainless Steel, Headed Plain Flat Face Ball End Clamping Screw; 0.29" Ball Diam
Mi Item #06290154
MFR #73261927
Price$49.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" OAL, 1/2-13, Stainless Steel, Headed Plain Flat Face Ball End Clamping Screw; 0.29" Ball Diam
Mi Item #06290154
MFR #73261927

Mfr description
9817SS-G 1/2-13X1-1/2"FLAT BALL SS BALL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.40/each

Specifications

Dimensions

  • Ball Diameter
    0.2900 in
  • Hex Opening Size
    3/8 in
  • Length Under Head
    1-1/2 in
  • Overall Length
    2 in
  • Thread Size
    1/2-13 in

Details

  • Ball Material
    Stainless Steel
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Style
    Plain Flat Face
  • Thread Standard
    UNC
  • Type
    Headed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)