Motion
74698465
2-1/4" OAL, 5/8-11, Steel, Headed Plain Flat Face Ball End Clamping Screw; 0.372" Ball Diam
MI ITEM #06290155
MFR #74698465
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4" OAL, 5/8-11, Steel, Headed Plain Flat Face Ball End Clamping Screw; 0.372" Ball Diam
MI ITEM #06290155
MFR #74698465

Mfr description
9818-G 5/8-11X 1.5" FLAT TIP BALL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.3720 in
  • Hex Opening Size
    1/2 in
  • Length Under Head
    1-1/2 in
  • Overall Length
    2-1/4 in
  • Thread Size
    5/8-11 in

Details

  • Ball Material
    Stainless Steel
  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Style
    Plain Flat Face
  • Thread Standard
    UNC
  • Type
    Headed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)