Motion
73261935
2-1/4" OAL, 5/8-11, Stainless Steel, Headed Plain Flat Face Ball End Clamping Screw; 0.372" Ball Diam
MI ITEM #06290156
MFR #73261935
Price$74.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4" OAL, 5/8-11, Stainless Steel, Headed Plain Flat Face Ball End Clamping Screw; 0.372" Ball Diam
MI ITEM #06290156
MFR #73261935

Mfr description
9818SS-G 5/8-11X1.5"FLAT BALL SS BALL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.68/each

Specifications

Dimensions

  • Ball Diameter
    0.3720 in
  • Hex Opening Size
    1/2 in
  • Length Under Head
    1-1/2 in
  • Overall Length
    2-1/4 in
  • Thread Size
    5/8-11 in

Details

  • Ball Material
    Stainless Steel
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Style
    Plain Flat Face
  • Thread Standard
    UNC
  • Type
    Headed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)