Motion
73261943
2-5/8" OAL, 5/8-11, Stainless Steel, Headed Plain Flat Face Ball End Clamping Screw; 0.372" Ball Diam
MI ITEM #06290158
MFR #73261943
List Price$74.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-5/8" OAL, 5/8-11, Stainless Steel, Headed Plain Flat Face Ball End Clamping Screw; 0.372" Ball Diam
MI ITEM #06290158
MFR #73261943

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$74.88/each for your price

Overview

Mfr description
9819SS-G 5/8-11X2"FLAT BALL SS BALL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Ball Diameter
    0.3720 in
  • Ball Material
    Stainless Steel
  • Style
    Plain Flat Face
  • Hex Opening Size
    1/2 in
  • Length Under Head
    2 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Overall Length
    2-5/8 in
  • Thread Size
    5/8-11 in
  • Thread Standard
    UNC
  • Type
    Headed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text