Motion
73261968
1-1/4" OAL, 1/4-20, Stainless Steel, Headed Rolling Ball End Clamping Screw; 0.157" Ball Diam
MI ITEM #06290162
MFR #73261968
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" OAL, 1/4-20, Stainless Steel, Headed Rolling Ball End Clamping Screw; 0.157" Ball Diam
MI ITEM #06290162
MFR #73261968

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9831SS-G 1/4-20X1" ROUND BALL SS BALL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Ball Diameter
    0.1570 in
  • Ball Material
    Stainless Steel
  • Style
    Rolling Ball
  • Hex Opening Size
    3/16 in
  • Length Under Head
    1 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Overall Length
    1-1/4 in
  • Thread Size
    1/4-20 in
  • Thread Standard
    UNC
  • Type
    Headed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought